Blue 4TB Hard Drive, 3.5 in. Internal, SATA SATA/600, Conventional Magnetic Recording CMR Method

  • Mfr # WD40EZAX

  • Zoro # G910127702


product price:  $164.99
/ea
Free Shipping & Returns

Key Features

Height
1 in
Width
4 in
Depth
5.8 in
Interface
SATA
Recording Capacity
4 TB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WD40EZAX
Zoro #
G910127702
UPC #
718037898605
Country of Origin
China

Dimensions

Height
1 in
Width
4 in
Depth
5.8 in

Details

Item
Hard Drive
Interface
SATA
Recording Capacity
4 TB
Speed
5400 rpm
Storage Capacity
4 TB
Drive Interface Standard
SATA/600
Recording Technology
Conventional Magnetic Recording (CMR)
Buffer
256 MB
Environmentally Friendly
Yes
Drive Type
Internal
Device Supported
Desktop PC, Storage System
Platform Supported
PC
Operating System Supported
Windows 8.1, Windows 10, Windows 11
Green Environmental Attribute
Environmentally Friendly
Wireless LAN
No
Drive Interface
SATA
Series
Blue
Product Line
Blue
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Operating System Compatibility
Windows 10, Windows 11, Windows 8.1

Description

WD Blue internal hard drives deliver solid reliability for office and web applications, and they are perfect for extra storage for desktop PCs and in office applications.The recording head never touches the disk media, ensuring significantly less wear to the recording head and media as well as better drive protection in transit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.