Blue WD20EZBX 2 TB Hard Drive - 3.5" Internal - SATA (SATA/600)
- Mfr # WD20EZBX
- Zoro # G514878710
product price:Â
$
201.99
/ea
Free Shipping & Returns
Key Features
Interface
SATA
Recording Capacity
2 TB
Speed
7200 RPM
Environmentally Friendly
Yes
Drive Interface Standard
SATA/600
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WD20EZBX
- Zoro #
- G514878710
- UPC #
- 718037877501
- Country of Origin
- Thailand
- Item
- Hard Drive
- Interface
- SATA
- Recording Capacity
- 2 TB
- Speed
- 7200 RPM
- Environmentally Friendly
- Yes
- Drive Interface Standard
- SATA/600
- Platform Supported
- PC
- Buffer
- 256 MB
- Drive Type
- Internal
- Storage Capacity
- 2 TB
- Series
- Blue
- Wireless LAN
- No
- Drive Interface
- SATA
- Green Environmental Attribute
- Environmentally Friendly
- Environmental Compliance
- Restriction of Hazardous Substances (RoHS)
- Product Line
- Blue
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.