SanDisk Extreme 64 GB Class 10/UHS-I (U3) V30 microSDXC

  • Mfr # SDSQXAH-064G-AN6MA

  • Zoro # G716341623


product price:  $33.79
/ea

Key Features

Length
0.6"
Thickness
39.4 mil
Product Type
microSDXC
Maximum Write Speed
60-MB/s
Package Contents
Extreme 64GB microSDXC Card, SD Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SDSQXAH-064G-AN6MA
Zoro #
G716341623
UPC #
619659193379
Country of Origin
China

Dimensions

Length
0.6"
Thickness
39.4 mil
Width
0.4"

Details

Product Type
microSDXC
Maximum Write Speed
60-MB/s
Package Contents
Extreme 64GB microSDXC Card, SD Adapter
Speed Class Rating
Class 10/UHS-I (U3)
Maximum Read Speed
160-MB/s
Storage Capacity
64 GB
Application Performance Class
A2
Environmentally Friendly
Yes
Video Speed Class
V30

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.