Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Data Center Drive 8TB

  • Mfr # 0B36404

  • Zoro # G212433211


product price: $324.99
/ea
Free Shipping & Returns

Key Features

Height
1 in
Width
4 in
Depth
5.8 in
Interface
SATA
Recording Capacity
8 TB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0B36404
Zoro #
G212433211
UPC #
829686005181
Country of Origin
Thailand

Dimensions

Height
1 in
Width
4 in
Depth
5.8 in

Details

Item
Hard Drive
Interface
SATA
Recording Capacity
8 TB
Speed
7200 RPM
Disk Format
512e
Operating Power Consumption
8.80 W
Drive Type
Internal
Drive Interface Standard
SATA/600
Device Supported
Storage System
Buffer
128 MB
Environmentally Friendly
Yes
Storage Capacity
8 TB
Series
DC HC320
Wireless LAN
No
Drive Interface
SATA
Green Environmental Attribute
Environmentally Friendly
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Product Line
Ultrastar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.