External Portable USB 3.0 256-Bit Encryption Standard My Passport Ultra 1 TB Hard Drive, Silver

  • Mfr # WDBC3C0010BSL-WESN

  • Zoro # G415942190


product price:  $277.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WDBC3C0010BSL-WESN
Zoro #
G415942190
UPC #
718037863979
Country of Origin
China

Description

Features -USB-C ready USB 3.0 compatible -Innovative style and function -Do more with WD Discovery -Easy to use auto backup software -Password protection with 256-bit AES hardware encryption -High capacity -Windows-ready Specifications - Color: Silver - Host Interface: USB 3.0 - Storage Capacity: 1 TB - Drive Type: External - Form Factor: Portable - Wireless LAN: No - Encryption Standard: 256-bit - Dimension: 0.5 x 3.2 x 4.3 - Weight: 0.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.