Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gen 2 Type-C Portable Solid State Drive, Grey

  • Mfr # WDBAGF0020BGY-WESN

  • Zoro # G014843607


product price: $488.99
/ea
Free Shipping & Returns

Key Features

Color
Space Gray
Product Line
My Passport
Maximum Write Transfer Rate
1000-MB/s
For Use With
Mac
External Drive Type
Portable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDBAGF0020BGY-WESN
Zoro #
G014843607
UPC #
619659184049
Country of Origin
China

Details

Color
Space Gray
Product Line
My Passport
Maximum Write Transfer Rate
1000-MB/s
Item
Solid State Drive
For Use With
Mac
External Drive Type
Portable
Drive Type
External
Host Interface
USB 3.2 (Gen 2) Type C
Device Supported
Desktop PC
Storage Capacity
2 TB
Maximum Read Transfer Rate
1050-MB/s
Encryption Standard
256-bit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.