Zoro Homepage

Hard Drive, 1 TB, 1 in H

  • Mfr # IHDD-1TB

  • Zoro # G022588279


product price: $125.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IHDD-1TB
Zoro #
G022588279
UPC #
1034944081048
Country of Origin
Thailand

Description

HARD DRIVE, Compatible Surveillance Equipment Camera; Digital Video Recorder, Features 8 Drive Bays Supported, Up to 64 Cameras Supported, Interface SATA 6 GB/sec, Internal Memory Capacity 1 TB, Manufacturers Warranty Length 3 yr, Overall Depth 5 3/4 in, Overall Height 1 in, Overall Width 4 in, Standards Advanced Format (AF), ATA (SATA), CE, F.I.T, RoHS Directive 2011/65/EU, S.M.A.R.T System Complaint

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.