Zoro Homepage

My Book 8TB Desktop Hard Drive

  • Mfr # WDBBGB0080HBK-NESN

  • Zoro # G716440739


product price: $396.99
/ea
Free Shipping & Returns

Key Features

Width
1.9 in
Drive Type
External
Storage Capacity
8 TB
Encryption Standard
256-bit
Package Contents
My Book 8TB Desktop Hard Drive, USB 3.0 cable, AC Adapter, WD Backup WD Security and WD Drive Utilities Software, Quick Install Guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDBBGB0080HBK-NESN
Zoro #
G716440739
UPC #
718037850764
Country of Origin
Thailand

Dimensions

Width
1.9 in
Height
6.7 in
Depth
5.5 in

Details

Drive Type
External
Storage Capacity
8 TB
Encryption Standard
256-bit
Package Contents
My Book 8TB Desktop Hard Drive, USB 3.0 cable, AC Adapter, WD Backup WD Security and WD Drive Utilities Software, Quick Install Guide
External Drive Type
Desktop
Host Interface
USB 3.0
Environmentally Friendly
Yes
Product Line
My Book
Color
Black
Device Supported
Storage System
Item
Hard Drive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.