MY PASSPORT 2TB USB-C GRAY WORLDWIDE

  • Mfr # WDBWML0020BGY-WESN

  • Zoro # G422781331


product price:  $256.99
/ea
Free Shipping & Returns

Key Features

Color
Silicon Gray
Encryption Standard
256-bit AES
Host Interface
USB 3.2 (Gen 1)
External Drive Type
Portable
Device Supported
Tablet, Desktop PC, Gaming Console, MAC, Smartphone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDBWML0020BGY-WESN
Zoro #
G422781331
UPC #
718037902944
Country of Origin
China

Dimensions

Height
0.8"
Width
3"
Length
4.2"

Details

Item
Hard Drive
Color
Silicon Gray
Encryption Standard
256-bit AES
Host Interface
USB 3.2 (Gen 1)
External Drive Type
Portable
Device Supported
Tablet, Desktop PC, Gaming Console, MAC, Smartphone
Storage Capacity
2 TB
Drive Type
External
Operating System Platform
PC, Mac
Operating System Compatibility
Windows 10+, ChromeOS, macOS 11+

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.