My Passport HDD 2TB Red

  • Mfr # WDBYVG0020BRDWESN

  • Zoro # G412433202


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Height
0.4 in
Width
3 in
Depth
4.2 in
Color
Red
Recording Capacity
2 TB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDBYVG0020BRDWESN
Zoro #
G412433202
UPC #
718037870168
Country of Origin
Thailand

Dimensions

Height
0.4 in
Width
3 in
Depth
4.2 in

Details

Item
Hard Drive
Color
Red
Recording Capacity
2 TB
Environmentally Friendly
Yes
Storage Capacity
2 TB
Package Contents
2TB My Passport Portable Hard Drive, SuperSpeed USB Cable, WD Discovery Software , Quick Install Guide
Host Interface
USB 3.0
External Drive Type
Portable
Encryption Standard
256-bit
Drive Type
External
Series
My Passport
Includes
SuperSpeed USB Cable, WD Discovery Software , Quick Install Guide
Wireless LAN
No
Green Environmental Attribute
Environmentally Friendly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.