Zoro Homepage

My Passport HDD 4TB Blue

  • Mfr # WDBPKJ0040BBLWESN

  • Zoro # G412433196


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Height
0.8 in
Width
3 in
Depth
4.2 in
Color
Blue
Recording Capacity
4 TB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDBPKJ0040BBLWESN
Zoro #
G412433196
UPC #
718037870212
Country of Origin
Thailand

Dimensions

Height
0.8 in
Width
3 in
Depth
4.2 in

Details

Item
Hard Drive
Color
Blue
Recording Capacity
4 TB
Encryption Standard
256-bit
Storage Capacity
4 TB
External Drive Type
Portable
Package Contents
4TB My Passport Portable Hard Drive, SuperSpeed USB Cable, WD Discovery Software , Quick Install Guide
Environmentally Friendly
Yes
Drive Type
External
Host Interface
USB 3.0
Wireless LAN
No
Green Environmental Attribute
Environmentally Friendly
Series
My Passport
Includes
SuperSpeed USB Cable, WD Discovery Software , Quick Install Guide

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.