
Red SN700 1TB
Mfr # WDS100T1R0C
Zoro # G712433506
product price: $603.99
/ea
Free Shipping & Returns
Key Features
For Use With
NAS Systems
Height
0.1 in
Width
0.9 in
Length
3.1 in
Interface
PCI Express NVMe
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WDS100T1R0C
Zoro #
G712433506
UPC #
718037891323
Country of Origin
Malaysia
Dimensions
Height
0.1 in
Width
0.9 in
Length
3.1 in
Details
Item
Solid State Drive
For Use With
NAS Systems
Interface
PCI Express NVMe
Recording Capacity
1 TB
Storage Capacity
1 TB
Device Supported
Storage System
Drive Interface Standard
PCI Express NVMe 3.0 x4
Endurance (TBW)
2000 TB
Drive Type
Internal
Random 4KB Read
515000IOPS
Random 4KB Write
560000IOPS
Compatibility
NAS Systems
Maximum Write Transfer Rate
3000 MB/s
Maximum Read Transfer Rate
3430 MB/s
Series
S700
Drive Interface
PCI Express NVMe
Wireless LAN
No
Description
Western Digital Red SN700 1TB
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.