SanDisk 128GB Ultra Luxe USB 3.1 Flash Drive - 128 GB

  • Mfr # SDCZ74-128G-A46

  • Zoro # G414843610


product price: $52.89
/ea

Key Features

Width
0.6 in
Length
1.6 in
Height
0.2 in
Storage Capacity
128 GB
Features
Durable, Password Protection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDCZ74-128G-A46
Zoro #
G414843610
UPC #
619659172978
Country of Origin
China

Dimensions

Width
0.6 in
Length
1.6 in
Height
0.2 in

Details

Storage Capacity
128 GB
Features
Durable, Password Protection
Host Interface
USB 3.1 (Gen 1)
Maximum Read Speed
150-MB/s
Item
Flash Drive

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.