Zoro Homepage

Ultrastar DC HC570 22TB SAS

  • Mfr # 0F48052

  • Zoro # G412433455


product price: $615.99
/ea
Free Shipping & Returns

Key Features

Interface
SAS
Recording Capacity
22 TB
Speed
7200 RPM
Drive Type
Internal
Storage Capacity
22 TB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0F48052
Zoro #
G412433455
UPC #
829686008472
Country of Origin
Thailand

Details

Item
Hard Drive
Interface
SAS
Recording Capacity
22 TB
Speed
7200 RPM
Drive Type
Internal
Storage Capacity
22 TB
Disk Format
512e/4Kn
Buffer
512 MB
Drive Interface Standard
12Gb/s SAS
Series
DC HC570
Wireless LAN
No
Drive Interface
SAS
Product Line
Ultrastar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.