Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Western Digital Wd 16Tb My Book Duo Desktop Raid External Hard Drive Usb 3.1 Gen 1 WDBFBE0160JBK-NESN

Wd 16Tb My Book Duo Desktop Raid External Hard Drive Usb 3.1 Gen 1 (Discontinued)

  • Mfr # WDBFBE0160JBK-NESN
  • Zoro # G9406524
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDBFBE0160JBK-NESN
Zoro #
G9406524
UPC #
718037856803
Country of Origin
Unknown

Details

Item
DAS Storage System
Includes
WD Discovery™ software for WD Backup™, WD Security™ and WD Drive Utilities™, USB-C to USB-C Cable, USB-C to USB-A Cable, AC Adapter, Disk Replacement Tool, Quick Install Guide.
Features
Environmentally Friendly
RAID Supported
Yes
Hard Drive Capacity Supported
20 TB
Host Interface
USB 3.1
Mounting
Desktop
Number of USB Ports
2
Hard Drive Capacity Installed
16 TB
Number of USB 3.0 Ports
2
Number of Total Expansion Bays
2
RAID Levels
0,1, JBOD
Number of Hard Drives Supported
2

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.