This item is Discontinued.

This item is Discontinued.
WD 1TB MY PASSPORT PORTABLE HARD DRIVE BLACK WITH PASSWORD PROTECTION AND AUTO B (Discontinued)
Mfr #
WDBYVG0010BBK-WESN
Zoro #
G916288469
UPC # 718037869469
Country of Origin Malaysia
Category Internal Hard Drives
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WDBYVG0010BBK-WESN
Zoro #
G916288469
UPC #
718037869469
Country of Origin
Malaysia
Dimensions
Height
0.4 in
Width
3 in
Depth
4.2 in
Details
Color
Black
Environmentally Friendly
Yes
Drive Type
External
Product Line
My Passport
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Encryption Standard
256-bit
External Drive Type
Portable
Package Contents
1TB My Passport Portable Hard Drive, SuperSpeed USB Cable, WD Discovery Software , Quick Install Guide
Storage Capacity
1 TB
Host Interface
USB 3.0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.