WD 250GB HD 7200RPM SATA
Mfr # WD2500AAJS
Zoro # G816041584
product price: $59.59
/eaKey Features
Maximum External Data Transfer Rate
300-MB/s (2.3 Gbit/s)
Buffer
8 MB
Drive Interface Standard
SATA/300
Width
4 in
Drive Type
Internal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WD2500AAJS
Zoro #
G816041584
UPC #
-
Country of Origin
China
Dimensions
Width
4 in
Depth
5.8 in
Height
1 in
Details
Maximum External Data Transfer Rate
300-MB/s (2.3 Gbit/s)
Buffer
8 MB
Drive Interface Standard
SATA/300
Drive Type
Internal
Item
Hard Drive
Hot Swappable
Yes
Product Line
Caviar Blue
Speed
7200 RPM
Storage Capacity
250 GB
SATA Pin
7-pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.