Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WD 4 TB 3.5 IN SATA

  • Mfr # WD40EZRZ

  • Zoro # G616041470


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Speed
5400 RPM
Height
1 in
Storage Capacity
4 TB
Buffer
64 MB
Drive Interface Standard
SATA/600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD40EZRZ
Zoro #
G616041470
UPC #
718037840161
Country of Origin
China

Dimensions

Height
1 in
Depth
5.8 in
Width
4 in

Details

Speed
5400 RPM
Storage Capacity
4 TB
Buffer
64 MB
Drive Interface Standard
SATA/600
Item
Hard Drive
Environmentally Friendly
Yes
Features
NoTouch Ramp Load
Color
Blue
Product Line
Blue

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.