This item is Discontinued.

This item is Discontinued.
WD 4TB MY PASSPORT PORTABLE HARD DRIVE BLACK WITH PASSWORD PROTECTION AND AUTO B (Discontinued)
Mfr #
WDBPKJ0040BBK-WESN
Zoro #
G716288430
UPC # 718037869438
Country of Origin Malaysia
Category Internal Hard Drives
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WDBPKJ0040BBK-WESN
Zoro #
G716288430
UPC #
718037869438
Country of Origin
Malaysia
Dimensions
Height
0.8 in
Width
3 in
Depth
4.2 in
Details
Item
Hard Drive
Color
Black
Product Line
My Passport
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
External Drive Type
Portable
Host Interface
USB 3.0
Storage Capacity
4 TB
Drive Type
External
Package Contents
4TB My Passport Portable Hard Drive, SuperSpeed USB Cable, WD Discovery Software , Quick Install Guide
Encryption Standard
256-bit
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.