WD 4TB SAS HARD DRIVE
Mfr # WD4001FYYG
Zoro # G316006748
product price: $318.99
/ea
Free Shipping & Returns
Key Features
Height
1 in
Width
4 in
Speed
7200 RPM
Drive Interface Standard
6Gb/s SAS
Product Line
RE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WD4001FYYG
Zoro #
G316006748
UPC #
-
Country of Origin
China
Dimensions
Height
1 in
Width
4 in
Depth
5.8 in
Details
Speed
7200 RPM
Drive Interface Standard
6Gb/s SAS
Product Line
RE
Buffer
32 MB
Storage Capacity
4 TB
Maximum External Data Transfer Rate
6144-MB/s (48 Gbit/s)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.