Zoro Homepage

WD Black 2TB SN770M

  • Mfr # WDS200T3X0G

  • Zoro # G312433340


product price: $822.99
/ea
Free Shipping & Returns

Key Features

Width
0.9 in
Length
1.2 in
Recording Capacity
2 TB
Random 4KB Write
800000IOPS
Maximum Read Transfer Rate
5150-MB/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDS200T3X0G
Zoro #
G312433340
UPC #
718037902968
Country of Origin
Malaysia

Dimensions

Width
0.9 in
Length
1.2 in

Details

Item
Solid State Drive
Recording Capacity
2 TB
Random 4KB Write
800000IOPS
Maximum Read Transfer Rate
5150-MB/s
Random 4KB Read
650000IOPS
Series
SN770M
Maximum Write Transfer Rate
4850-MB/s
Drive Interface
PCI Express NVMe
Drive Type
Internal
Drive Interface Standard
PCI Express NVMe 4.0 x4
Device Supported
Notebook
Storage Capacity
2 TB
Interface
PCI Express NVMe
Product Line
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.