Zoro Homepage

WD Black 500G 2.5in6Gbs 7200RPM

  • Mfr # WD5000LPSX

  • Zoro # G112433106


product price: $83.79
/ea
Free Shipping & Returns

Key Features

Height
0.3 in
Width
2.8 in
Depth
3.9 in
Interface
SATA
Recording Capacity
500 GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD5000LPSX
Zoro #
G112433106
UPC #
718037873343
Country of Origin
Malaysia

Dimensions

Height
0.3 in
Width
2.8 in
Depth
3.9 in

Details

Item
Hard Drive
Interface
SATA
Recording Capacity
500 GB
Speed
7200 RPM
Storage Capacity
500 GB
Device Supported
Desktop PC
Buffer
64 MB
Environmentally Friendly
Yes
Drive Interface Standard
SATA/600
Drive Type
Internal
Operating Power Consumption
2 W
Drive Interface
SATA
Wireless LAN
No
Series
Black
Green Environmental Attribute
Environmentally Friendly
Environmental Compliance
China Restriction of Hazardous Substances (China RoHS)
Product Line
Black

Description

WD Black 500G 2.56Gbs 7200RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.