WD BLACK P10 Game Drive
Mfr # WDBA3A0050BBKWESN
Zoro # G412490007
product price: $221.99
/ea
Free Shipping & Returns
Key Features
For Use With
Playstation 4 Pro, Xbox One, PS4
Height
0.8 in
Width
3.5 in
Depth
4.6 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WDBA3A0050BBKWESN
Zoro #
G412490007
UPC #
718037870984
Country of Origin
Thailand
Dimensions
Height
0.8 in
Width
3.5 in
Depth
4.6 in
Details
Item
Hard Drive
For Use With
Playstation 4 Pro, Xbox One, PS4
Color
Black
Recording Capacity
5 TB
External Drive Type
Portable
Drive Type
External
Host Interface
USB 3.2
Environmentally Friendly
Yes
Storage Capacity
5 TB
Package Contents
Black P10 Game Drive, Usb Type-A TO Micro-B Cable, Quick Install Guide
Compatibility
Playstation 4-Pro, Xbox One, PS4
Device Supported
Gaming Console, Desktop PC
Series
P10
Wireless LAN
No
Green Environmental Attribute
Environmentally Friendly
Includes
Usb Type-A TO Micro-B Cable, Quick Install Guide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.