This item is Discontinued.

Western Digital WD Black SN850X 1TB Solid State Drive, M.2 2280 Internal, PCI Express NVMe PCI Express NVMe x4 WDS100T2XHE

WD Black SN850X 1TB Solid State Drive, M.2 2280 Internal, PCI Express NVMe PCI Express NVMe x4 (Discontinued)

  • Mfr # WDS100T2XHE
  • Zoro # G010126605
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDS100T2XHE
Zoro #
G010126605
UPC #
718037891385
Country of Origin
Thailand

Dimensions

Length
3.1 in
Height
0.1 in
Width
0.9 in

Details

Item
Solid State Drive
For Use With
PlayStation 5
Interface
PCI Express NVMe
Recording Capacity
1 TB
OS Compatibility
Windows 11
Series
SN850X
Random 4KB Read
800000IOPS
Endurance (TBW)
600 TB
Max. Read Transfer Rate
7300 MB/s
Drive Type
Internal
Wireless LAN
No
Device Supported
Gaming Console, Desktop PC
Platform Supported
PC
Max. Write Transfer Rate
6300 MB/s
Random 4KB Write
1100000IOPS
Drive Interface
PCI Express NVMe
Storage Capacity
1 TB
Maximum Read Transfer Rate
7300-MB/s
Maximum Write Transfer Rate
6300-MB/s
Drive Interface Standard
PCI Express NVMe x4
Product Line
Black
Operating System Compatibility
Windows 11, Windows 10, Windows 8.1

Description

Strap in for breakneck gaming speeds with the WD BLACK SN850X NVMe SSD. Crush load times and slash throttling, lagging, and model pop-ins for a smooth, fast experience that lets you compete at your absolute peak. This purpose-built gaming drive comes in capacities of 1TB to 4TB1, with an optional heatsink on the 1TB and 2TB drives to help sustain top-end performance for more consistent gameplay. With the advanced features of Game Mode 2.0 Windows only plus speeds that approach the limits of the PCIe Gen43 interface, the WD BLACK SN850X NVMe SSD delivers top-tier performance to keep you playing, streaming, recording, and dominating the game.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.