WD Black SN850X 4 TB Solid State Drive - M.2 2280 Internal - PCI Express NVMe (PCI Express NVMe x4)

  • Mfr # WDS400T2X0E

  • Zoro # G110126550


product price:  $2,411.99
/ea
Free Shipping & Returns

Key Features

For Use With
PlayStation 5
Interface
PCI Express NVMe
Recording Capacity
4 TB
Drive Type
Internal
Random 4KB Read
1200000IOPS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WDS400T2X0E
Zoro #
G110126550
UPC #
718037891378
Country of Origin
Thailand

Dimensions

Height
0.1 in
Width
0.9 in
Length
3.1 in

Details

Item
Solid State Drive
For Use With
PlayStation 5
Interface
PCI Express NVMe
Recording Capacity
4 TB
Drive Type
Internal
Random 4KB Read
1200000IOPS
OS Compatibility
Windows 11
Series
SN850X
Random 4KB Write
1100000IOPS
Wireless LAN
No
Max. Write Transfer Rate
6600 MB/s
Max. Read Transfer Rate
7300 MB/s
Endurance (TBW)
2400 TB
Platform Supported
PC
Device Supported
Desktop PC, Gaming Console
Drive Interface
PCI Express NVMe
Drive Interface Standard
PCI Express NVMe x4
Maximum Read Transfer Rate
7300-MB/s
Maximum Write Transfer Rate
6600-MB/s
Storage Capacity
4 TB
Product Line
Black
Operating System Compatibility
Windows 10, Windows 11, Windows 8.1

Description

Strap in for breakneck gaming speeds with the WD BLACK SN850X NVMe SSD. Crush load times and slash throttling, lagging, and model pop-ins for a smooth, fast experience that lets you compete at your absolute peak. This purpose-built gaming drive comes in capacities of 1TB to 4TB1, with an optional heatsink on the 1TB and 2TB drives to help sustain top-end performance for more consistent gameplay. With the advanced features of Game Mode 2.0 Windows only plus speeds that approach the limits of the PCIe Gen43 interface, the WD BLACK SN850X NVMe SSD delivers top-tier performance to keep you playing, streaming, recording, and dominating the game.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.