Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WD BLUE 12TB SATA 7200RPM

  • Mfr # WD120EAGZ

  • Zoro # G521701964


product price: $366.99
/ea
Free Shipping & Returns

Key Features

Width
4 in
Product Line
Blue
Drive Type
Internal
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WD120EAGZ
Zoro #
G521701964
UPC #
606449174625
Country of Origin
Thailand

Dimensions

Width
4 in
Height
1 in
Length
5.8 in

Details

Product Line
Blue
Drive Type
Internal
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Drive Interface Standard
SATA/600
Speed
7200 RPM
Storage Capacity
12 TB
Buffer
512 GB
Item
Hard Drive
Device Supported
Desktop PC
Recording Technology
Conventional Magnetic Recording (CMR)

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.