WD BLUE 1TB 3.5 SATA 5400 RPM
Mfr # WD10EARZ
Zoro # G321708934
product price: $126.99
/ea
Free Shipping & Returns
Key Features
Speed
7200 RPM
Color
Blue
Height
1 in
Device Supported
Desktop PC
Recording Technology
Conventional Magnetic Recording (CMR)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WD10EARZ
Zoro #
G321708934
UPC #
718037899831
Country of Origin
Thailand
Dimensions
Height
1 in
Width
4 in
Length
5.8 in
Details
Speed
7200 RPM
Color
Blue
Device Supported
Desktop PC
Recording Technology
Conventional Magnetic Recording (CMR)
Maximum Write Transfer Rate
150-MB/s
Storage Capacity
1 TB
Item
Hard Drive
Product Line
Blue
Durability
Shock Resistant
Buffer
64 MB
Platform Supported
PC
Drive Type
Internal
Maximum Read Transfer Rate
150-MB/s
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.