Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WD BLUE 1TB SATA 5400RPM

  • Mfr # WD10EZRZ

  • Zoro # G421705208


product price: $67.29
/ea

Key Features

Features
IntelliSeek
Color
Blue
Drive Type
Internal
Platform Supported
PC
Speed
5400 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD10EZRZ
Zoro #
G421705208
UPC #
845161054512
Country of Origin
China

Dimensions

Height
1 in
Width
4 in
Depth
5.8 in

Details

Features
IntelliSeek
Color
Blue
Drive Type
Internal
Platform Supported
PC
Speed
5400 RPM
Environmentally Friendly
Yes
Storage Capacity
1 TB
Buffer
64 MB
Device Supported
Desktop PC
Product Line
Blue
Drive Interface Standard
SATA/600
Item
Hard Drive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.