Shop WESTERN DIGITAL
See all product information
Create Account
WD BLUE 2TB 3.5 SATA 5400 RPM
- Mfr # WD20EARZ
- Zoro # G014878821
product price:Â
$
198.99
/ea
Free Shipping & Returns
Key Features
Height
1 in
Width
4 in
Length
5.8 in
Interface
SATA
Recording Capacity
2 TB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WD20EARZ
- Zoro #
- G014878821
- UPC #
- 718037900667
- Country of Origin
- Thailand
Dimensions
- Height
- 1 in
- Width
- 4 in
- Length
- 5.8 in
Details
- Item
- Hard Drive
- Interface
- SATA
- Recording Capacity
- 2 TB
- Speed
- 5400 rpm
- Recording Technology
- Conventional Magnetic Recording (CMR)
- Buffer
- 64 MB
- Drive Type
- Internal
- Storage Capacity
- 2 TB
- Drive Interface Standard
- SATA/600
- Device Supported
- Desktop PC
- Platform Supported
- PC
- Wireless LAN
- No
- Series
- Blue
- Drive Interface
- SATA
- Product Line
- Blue
- Environmental Compliance
- Restriction of Hazardous Substances (RoHS)
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.