Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

No Product Image Available

WD BLUE 4TB 3.5 SATA 5400 RPM (Discontinued)

  • Mfr # WD40EZAX
  • Zoro # G814878861
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD40EZAX
Zoro #
G814878861
UPC #
718037898605
Country of Origin
Thailand

Dimensions

Height
1 in
Width
4 in
Depth
5.8 in

Details

Item
Hard Drive
Interface
SATA
Recording Capacity
4 TB
Speed
5400 rpm
Drive Interface Standard
SATA/600
Drive Type
Internal
Platform Supported
PC
Device Supported
Desktop PC, Storage System
Environmentally Friendly
Yes
Buffer
256 MB
Storage Capacity
4 TB
Recording Technology
Conventional Magnetic Recording (CMR)
Operating System Supported
Windows 8.1, Windows 10, Windows 11
Wireless LAN
No
Green Environmental Attribute
Environmentally Friendly
Series
Blue
Drive Interface
SATA
Product Line
Blue
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Operating System Compatibility
Windows 10, Windows 11, Windows 8.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.