Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WD Blue PC Desktop HDD 8TB

  • Mfr # WD80EAAZ

  • Zoro # G412432960


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Height
1 in
Width
4 in
Length
5.8 in
Interface
SATA
Recording Capacity
8 TB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD80EAAZ
Zoro #
G412432960
UPC #
718037898346
Country of Origin
Thailand

Dimensions

Height
1 in
Width
4 in
Length
5.8 in

Details

Item
Hard Drive
Interface
SATA
Recording Capacity
8 TB
Speed
5640 RPM
Drive Type
Internal
Device Supported
Desktop PC
Drive Interface Standard
SATA/600
Storage Capacity
8 TB
Certifications & Standards
BSMI, ICES-003/NMB-003, CE, FCC, KC, Maghreb, RCM, UKCA, VCCI, CB-Scheme, TUV, UL
Platform Supported
PC
Buffer
256 MB
Recording Technology
Conventional Magnetic Recording (CMR)
Operating System Supported
Windows 8.1, Windows 10, Windows 11
Drive Interface
SATA
Series
Blue
Standards
BSMI, ICES-003/NMB-003, CE, FCC, KC, Maghreb, RCM, UKCA, VCCI, CB-Scheme, TUV, UL
Product Line
Blue

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.