Zoro Homepage

WD BLUE PC HARD DRIVE 3TB SATA

  • Mfr # WD30EZRZ

  • Zoro # G216006749


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Speed
5400 RPM
Product Line
Blue
Environmentally Friendly
Yes
Device Supported
Desktop PC
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD30EZRZ
Zoro #
G216006749
UPC #
-
Country of Origin
China

Dimensions

Height
1 in
Width
4 in
Depth
5.8 in

Details

Speed
5400 RPM
Item
Hard Drive
Product Line
Blue
Environmentally Friendly
Yes
Device Supported
Desktop PC
Features
NoTouch Ramp Load
Color
Blue
Storage Capacity
3 TB
Drive Type
Internal
Drive Interface Standard
SATA/600
Buffer
64 MB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.