Zoro Homepage

WD Blue SA510 1TB Solid State Drive, M.2 2280 Internal, SATA SATA/600

  • Mfr # WDS100T3B0B

  • Zoro # G110126567


product price: $435.99
/ea
Free Shipping & Returns

Key Features

Height
0.1 in
Width
0.9 in
Length
3.1 in
Interface
SATA
Recording Capacity
1 TB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDS100T3B0B
Zoro #
G110126567
UPC #
718037884707
Country of Origin
Thailand

Dimensions

Height
0.1 in
Width
0.9 in
Length
3.1 in

Details

Item
Solid State Drive
Interface
SATA
Recording Capacity
1 TB
Drive Type
Internal
Random 4KB Write
82000IOPS
Drive Interface Standard
SATA/600
Endurance (TBW)
400 TB
Random 4KB Read
90000IOPS
Maximum Read Transfer Rate
560-MB/s
Storage Capacity
1 TB
Device Supported
Desktop PC
Maximum Write Transfer Rate
520-MB/s
Series
SA510
Drive Interface
SATA
Wireless LAN
No
Product Line
Blue

Description

WD Blue SA510 SATA SSD, 1TB. Global - M.2 2280. Breathe new life into your PC so you can push your work further and grow your creative potential. Designed specifically for professionals, content creators, and editors, the WD Blue SA510 SATA SSD includes Acronis True Image for Western Digital backup and cyber protection software 3 plus a free three-month Dropbox Professional trial 4.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.