Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Western Digital WD Blue SA510 250GB Solid State Drive, M.2 2280 Internal, SATA SATA/600 WDS250G3B0B

WD Blue SA510 250GB Solid State Drive, M.2 2280 Internal, SATA SATA/600 (Discontinued)

  • Mfr # WDS250G3B0B
  • Zoro # G310126633
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDS250G3B0B
Zoro #
G310126633
UPC #
718037884691
Country of Origin
Thailand

Dimensions

Height
0.1 in
Length
3.1 in
Width
0.9 in

Details

Item
Solid State Drive
Interface
SATA
Recording Capacity
250 GB
Wireless LAN
No
Random 4KB Read
80000IOPS
Drive Interface
SATA
Endurance (TBW)
100 TB
Random 4KB Write
78000IOPS
Series
SA510
Max. Read Transfer Rate
555 MB/s
Device Supported
Desktop PC
Drive Type
Internal
Max. Write Transfer Rate
440 MB/s
Maximum Read Transfer Rate
555-MB/s
Maximum Write Transfer Rate
440-MB/s
Product Line
Blue
Storage Capacity
250 GB
Drive Interface Standard
SATA/600

Description

WD Blue SA510 SATA SSD, 250GB. Global - M.2 2280. Breathe new life into your PC so you can push your work further and grow your creative potential. Designed specifically for professionals, content creators, and editors, the WD Blue SA510 SATA SSD includes Acronis True Image for Western Digital backup and cyber protection software 3 plus a free three-month Dropbox Professional trial 4.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.