Zoro Homepage

WD Blue SN570 250GB Solid State Drive, 2.5 in. Internal, SATA

  • Mfr # WDS250G3B0A

  • Zoro # G110126680


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Interface
SATA
Recording Capacity
250 GB
Endurance (TBW)
100 TB
Random 4KB Read
80000IOPS
Series
SA510
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDS250G3B0A
Zoro #
G110126680
UPC #
718037884622
Country of Origin
Thailand

Dimensions

Depth
2.8 in
Height
0.3 in
Width
3.9 in

Details

Item
Solid State Drive
Interface
SATA
Recording Capacity
250 GB
Endurance (TBW)
100 TB
Random 4KB Read
80000IOPS
Series
SA510
Random 4KB Write
78000IOPS
Drive Interface
SATA
Device Supported
Notebook
Drive Type
Internal
Max. Read Transfer Rate
555 MB/s
Features
Shock Resistant
Max. Write Transfer Rate
440 MB/s
Durability
Shock Resistant
Drive Interface Standard
SATA/600
Maximum Write Transfer Rate
440-MB/s
Product Line
Blue
Maximum Read Transfer Rate
555-MB/s
Storage Capacity
250 GB

Description

WD Blue SA510 SATA SSD, 250GB. Global - 2.5/7mm cased. Breathe new life into your PC so you can push your work further and grow your creative potential. Designed specifically for professionals, content creators, and editors, the WD Blue SA510 SATA SSD includes Acronis True Image for Western Digital backup and cyber protection software 3 plus a free three-month Dropbox Professional trial 4.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.