Zoro Homepage

WD Blue SN580 2 TB SSD

  • Mfr # WDS200T3B0E00CHF0

  • Zoro # G912433474


product price: $930.99
/ea
Free Shipping & Returns

Key Features

Width
0.9 in
Length
3.1 in
Interface
PCI Express NVMe
Recording Capacity
2 TB
Endurance (TBW)
900 TB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDS200T3B0E00CHF0
Zoro #
G912433474
UPC #
718037902449
Country of Origin
Malaysia

Dimensions

Width
0.9 in
Length
3.1 in

Details

Item
Solid State Drive
Interface
PCI Express NVMe
Recording Capacity
2 TB
Endurance (TBW)
900 TB
Drive Type
Internal
Drive Interface Standard
PCI Express NVMe 4.0 x4
Maximum Read Transfer Rate
4150-MB/s
Maximum Write Transfer Rate
4150-MB/s
Storage Capacity
2 TB
Series
SN580
Wireless LAN
No
Drive Interface
PCI Express NVMe
For Use With
Desktop, Gaming Console, Laptop
Product Line
Blue
Device Supported
Desktop PC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.