WD Blue WDS500G3B0B 500 GB Solid State Drive - M.2 Internal - SATA - 5 Year Warranty

  • Mfr # WDS500G3B0B

  • Zoro # G210126665


product price:  $240.99
/ea
Free Shipping & Returns

Key Features

Interface
SATA
Recording Capacity
500 GB
Drive Type
Internal
Storage Capacity
500 GB
Series
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDS500G3B0B
Zoro #
G210126665
UPC #
718037884714
Country of Origin
Thailand

Details

Item
Solid State Drive
Interface
SATA
Recording Capacity
500 GB
Drive Type
Internal
Storage Capacity
500 GB
Series
Blue
Drive Interface
SATA
Wireless LAN
No
Maximum Internal Data Transfer Rate
560-MB/s (4.4 Gbit/s)
Product Line
Blue

Description

WD Blue SA510 SATA SSD, 500GB. Global - M.2 2280. Breathe new life into your PC so you can push your work further and grow your creative potential. Designed specifically for professionals, content creators, and editors, the WD Blue SA510 SATA SSD includes Acronis True Image for Western Digital backup and cyber protection software 3 plus a free three-month Dropbox Professional trial 4.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.