WD Elements 10 TB Hard Drive - External - Black - USB 3.0 - 2 Year Warranty

  • Mfr # WDBWLG0100HBK-NESN

  • Zoro # G214911502


product price: $484.99
/ea
Free Shipping & Returns

Key Features

Height
6.5 in
Width
1.9 in
Depth
5.3 in
Color
Black
Recording Capacity
10 TB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDBWLG0100HBK-NESN
Zoro #
G214911502
UPC #
718037864570
Country of Origin
Thailand

Dimensions

Height
6.5 in
Width
1.9 in
Depth
5.3 in

Details

Item
Hard Drive
Color
Black
Recording Capacity
10 TB
Environmentally Friendly
Yes
Host Interface
USB 3.0
Package Contents
WD Elements hard drive, USB cable, AC adapter, Quick Install Guide
Drive Type
External
Storage Capacity
10 TB
Operating System Supported
Windows 7, Windows 8.1, Windows 10
Includes
USB cable, AC adapter, Quick Install Guide
Series
Elements
Green Environmental Attribute
Environmentally Friendly
Environmental Compliance
China Restriction of Hazardous Substances (China RoHS)
Product Line
Elements

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.