
WD Gold 22TB Hard Drive, 3.5 in. Internal, SATA/600, Conventional Magnetic Recording Method
Mfr # WD221KRYZ
Zoro # G110127724
product price:Â $837.99
/ea
Free Shipping & Returns
Key Features
Height
1 in
Width
4 in
Length
5.8 in
Interface
SATA/600
Recording Capacity
22 TB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WD221KRYZ
Zoro #
G110127724
UPC #
718037893518
Country of Origin
Thailand
Dimensions
Height
1 in
Width
4 in
Length
5.8 in
Details
Item
Hard Drive
Interface
SATA/600
Recording Capacity
22 TB
Speed
7200 rpm
Green Environmental Attribute
Environmentally Friendly
Disk Format
512e
Recording Technology
Conventional Magnetic Recording (CMR)
Buffer
512 MB
Wireless LAN
No
Device Supported
Cloud Storage, Server, Storage System
Drive Type
Internal
Features
Vibration Proof
Drive Interface
SATA
Product Line
Gold
Mean Time Between Failures (MTBF)
285.2 Year
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Drive Interface Standard
SATA/600
Endurance (TBW)
550 TB
Storage Capacity
22 TB
Durability
Vibration Proof
Description
Customize your business's storage mix to fit your specific needs with a full portfolio of enterprise-class WD Gold HDDs in capacities of 1TB to 22TB1 , with OptiNAND technology in 20TB and 22TB. These highly reliable solutions for demanding storage environments provide up to 2.5M hours MTBF3 , vibration protection technology, and a low power draw thanks to HelioSeal technology for 12TB and above. Specifically designed for use in enterprise-class data centers and storage systems, WD Gold SATA HDDs deliver the world-class performance you expect from Western Digital hard drives.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.