WD Gold 22TB Hard Drive, 3.5 in. Internal, SATA/600, Conventional Magnetic Recording Method

  • Mfr # WD221KRYZ

  • Zoro # G710127711


product price:  $828.99
/ea
Free Shipping & Returns

Key Features

Interface
SATA/600
Recording Capacity
22 TB
Speed
7200 rpm
Wireless LAN
No
Buffer
512 MB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WD221KRYZ
Zoro #
G710127711
UPC #
718037893518
Country of Origin
Thailand

Dimensions

Width
4 in
Height
1 in
Length
5.8 in

Details

Item
Hard Drive
Interface
SATA/600
Recording Capacity
22 TB
Speed
7200 rpm
Wireless LAN
No
Buffer
512 MB
Drive Interface
SATA
Drive Type
Internal
Features
Vibration Proof
Green Environmental Attribute
Environmentally Friendly
Disk Format
512e
Recording Technology
Conventional Magnetic Recording (CMR)
Device Supported
Cloud Storage, Server, Storage System
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Storage Capacity
22 TB
Drive Interface Standard
SATA/600
Endurance (TBW)
550 TB
Mean Time Between Failures (MTBF)
285.2 Year
Durability
Vibration Proof
Product Line
Gold

Description

Customize your business's storage mix to fit your specific needs with a full portfolio of enterprise-class WD Gold HDDs in capacities of 1TB to 22TB1 , with OptiNAND technology in 20TB and 22TB. These highly reliable solutions for demanding storage environments provide up to 2.5M hours MTBF3 , vibration protection technology, and a low power draw thanks to HelioSeal technology for 12TB and above. Specifically designed for use in enterprise-class data centers and storage systems, WD Gold SATA HDDs deliver the world-class performance you expect from Western Digital hard drives.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.