
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WD241KRYZ
Zoro #
G016432786
UPC #
718038000000
Country of Origin
Thailand
Dimensions
Length
5.8 in
Width
4 in
Height
1 in
Details
Disk Format
512e
Item
Hard Drive
Speed
7200 RPM
Features
Native Command Queuing (NCQ)
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Drive Type
Internal
Product Line
Gold
Environmentally Friendly
Yes
Drive Interface Standard
SATA/600
Buffer
512 MB
Storage Capacity
24 TB
Durability
Shock Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.