Zoro Homepage

WD GOLD ENTERPRISE CLASS SATA HDD, 4TB

  • Mfr # WD4004FRYZ

  • Zoro # G714878794


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Height
1 in
Width
4 in
Length
5.8 in
Interface
SATA
Recording Capacity
4 TB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD4004FRYZ
Zoro #
G714878794
UPC #
-
Country of Origin
Thailand

Dimensions

Height
1 in
Width
4 in
Length
5.8 in

Details

Item
Hard Drive
Interface
SATA
Recording Capacity
4 TB
Speed
7200 RPM
Buffer
256 MB
Storage Capacity
4 TB
Drive Type
Internal
Drive Interface Standard
SATA/600
Disk Format
512e
Device Supported
Storage System
Durability
Vibration Proof
Endurance (TBW)
550 TB
Series
Gold
Drive Interface
SATA
Mean Time Between Failures (MTBF)
228.2 Year
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Product Line
Gold

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.