
WD GOLD ENTERPRISE CLASS SATA HDD, 8TB
Mfr # WD8005FRYZ
Zoro # G014878777
product price: $311.99
/ea
Free Shipping & Returns
Key Features
Height
1 in
Width
4 in
Depth
4"
Length
5.8 in
Interface
SATA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WD8005FRYZ
Zoro #
G014878777
UPC #
718037899947
Country of Origin
Thailand
Dimensions
Height
1 in
Width
4 in
Depth
4"
Length
5.8 in
Details
Item
Hard Drive
Interface
SATA
Recording Capacity
8 TB
Speed
7200 RPM
Drive Type
Internal
Drive Interface Standard
SATA/600
Device Supported
Cloud Storage, Storage System, Server
Buffer
256 MB
Storage Capacity
8 TB
Disk Format
512e
Durability
Vibration Proof
Series
Gold
Drive Interface
SATA
Endurance (TBW)
550 TB
Mean Time Between Failures (MTBF)
228.2 Year
Product Line
Gold
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.