Zoro Homepage

WD Gold Enterprise SATA 14TB

  • Mfr # WD142KRYZ

  • Zoro # G712432851


product price: $423.99
/ea
Free Shipping & Returns

Key Features

Height
1 in
Width
4 in
Length
5.8 in
Interface
SATA
Recording Capacity
14 TB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD142KRYZ
Zoro #
G712432851
UPC #
718037899886
Country of Origin
Thailand

Dimensions

Height
1 in
Width
4 in
Length
5.8 in

Details

Item
Hard Drive
Interface
SATA
Recording Capacity
14 TB
Speed
7200 RPM
Drive Type
Internal
Disk Format
512e
Storage Capacity
14 TB
Buffer
512 MB
Drive Interface Standard
SATA/600
Recording Technology
Conventional Magnetic Recording (CMR)
Drive Interface
SATA
Series
Gold
Product Line
Gold

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.