WD PURPLE PRO 12TB SATA 7200RPM

  • Mfr # WD122PURP

  • Zoro # G916131451


product price:  $537.09
/ea
Free Shipping & Returns

Key Features

Drive Interface Standard
SATA/600
Buffer
512 MB
Device Supported
Camera, NAS, Video Recorder, Cloud Storage, Server
Mean Time Between Failures (MTBF)
228.2 Year
Length
5.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD122PURP
Zoro #
G916131451
UPC #
718037901299
Country of Origin
China

Dimensions

Length
5.8 in
Height
1 in
Width
4 in

Details

Drive Interface Standard
SATA/600
Buffer
512 MB
Device Supported
Camera, NAS, Video Recorder, Cloud Storage, Server
Mean Time Between Failures (MTBF)
228.2 Year
Endurance (TBW)
550 TB
Storage Capacity
12 TB
Speed
7200 rpm
Recording Technology
Conventional Magnetic Recording (CMR)
Product Line
Purple Pro
For Use With
Up to 64 single-stream cameras
Durability
Tarnish Resistant
Drive Type
Internal
Item
Hard Drive
Interface
SATA

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.