WD Purple Pro 18TB Hard Drive, 3.5 in. Internal, SATA/600, Conventional Magnetic Recording Method

  • Mfr # WD181PURP

  • Zoro # G110127717


product price:  $838.99
/ea
Free Shipping & Returns

Key Features

Height
1 in
Width
4 in
Length
5.8 in
Interface
SATA
Recording Capacity
18 TB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WD181PURP
Zoro #
G110127717
UPC #
718037889481
Country of Origin
Thailand

Dimensions

Height
1 in
Width
4 in
Length
5.8 in

Details

Item
Hard Drive
Interface
SATA
Recording Capacity
18 TB
Speed
7200 rpm
Storage Capacity
18 TB
Device Supported
Video Surveillance System, Server, Storage System
Drive Type
Internal
Endurance (TBW)
550 TB
Buffer
512 MB
Recording Technology
Conventional Magnetic Recording (CMR)
Environmentally Friendly
Yes
Durability
Tarnish Resistant
Drive Interface Standard
SATA/600
Drive Interface
SATA
Green Environmental Attribute
Environmentally Friendly
Series
Purple Pro
Wireless LAN
No
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Product Line
Purple Pro

Description

WD Purple Pro drives are designed for advanced AI-enabled recorders, video analytics servers and deep learning solutions requiring additional capacity, performance and workload capability.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.