WD PURPLE PRO 22TB SATA 7200RPM

  • Mfr # WD221PURP

  • Zoro # G921705296


product price:  $1,071.99
/ea
Free Shipping & Returns

Key Features

Product Line
Purple Pro
Environmentally Friendly
Yes
Drive Interface Standard
SATA/600
Recording Technology
Conventional Magnetic Recording (CMR)
Device Supported
Video Surveillance System, Server, Storage System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD221PURP
Zoro #
G921705296
UPC #
718037893532
Country of Origin
Thailand

Dimensions

Length
5.8 in
Width
4 in
Height
1 in

Details

Product Line
Purple Pro
Environmentally Friendly
Yes
Drive Interface Standard
SATA/600
Item
Hard Drive
Recording Technology
Conventional Magnetic Recording (CMR)
Device Supported
Video Surveillance System, Server, Storage System
Drive Type
Internal
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Durability
Tarnish Resistant
Buffer
512 MB
Storage Capacity
22 TB
Speed
7200 rpm
Interface
SATA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.