WD PURPLE PRO 8TB SATA 7200RPM

  • Mfr # WD8002PURP

  • Zoro # G514878642


product price:  $341.99
/ea
Free Shipping & Returns

Key Features

Interface
SATA
Recording Capacity
8 TB
Speed
7200 RPM
Drive Interface Standard
SATA/600
Storage Capacity
8 TB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WD8002PURP
Zoro #
G514878642
UPC #
718037896748
Country of Origin
Malaysia

Details

Item
Hard Drive
Interface
SATA
Recording Capacity
8 TB
Speed
7200 RPM
Drive Interface Standard
SATA/600
Storage Capacity
8 TB
Drive Type
Internal
Buffer
256 MB
Device Supported
Digital Video Recorder
Drive Interface
SATA
Series
Purple Pro
Product Line
Purple Pro

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.