Shop WESTERN DIGITAL
See all product information
WD Purple WD33PURZ 3 TB Hard Drive - 3.5" Internal - SATA (SATA/600) - 5400rpm
Mfr # WD33PURZ
Zoro # G513750994
product price:Â $201.99
/ea
Free Shipping & Returns
Key Features
Interface
SATA
Recording Capacity
3 TB
Speed
5400 rpm
Buffer
256 MB
Drive Interface Standard
SATA/600
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WD33PURZ
Zoro #
G513750994
UPC #
718037898278
Country of Origin
Thailand
Details
Item
Hard Drive
Interface
SATA
Recording Capacity
3 TB
Speed
5400 rpm
Buffer
256 MB
Drive Interface Standard
SATA/600
Drive Type
Internal
Storage Capacity
3 TB
Drive Interface
SATA
Series
Purple
Wireless LAN
No
Product Line
Purple
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.