Shop WESTERN DIGITAL
See all product information
Create Account
WD Purple WD33PURZ 3 TB Hard Drive - 3.5" Internal - SATA (SATA/600) - 5400rpm
Mfr # WD33PURZ
Zoro # G814878847
product price:Â
$
234.99
/ea
Free Shipping & Returns
Key Features
Interface
SATA
Recording Capacity
3 TB
Speed
5400 rpm
Buffer
256 MB
Drive Type
Internal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WD33PURZ
- Zoro #
- G814878847
- UPC #
- 718037898278
- Country of Origin
- Thailand
Details
- Item
- Hard Drive
- Interface
- SATA
- Recording Capacity
- 3 TB
- Speed
- 5400 rpm
- Buffer
- 256 MB
- Drive Type
- Internal
- Storage Capacity
- 3 TB
- Drive Interface Standard
- SATA/600
- Drive Interface
- SATA
- Series
- Purple
- Wireless LAN
- No
- Product Line
- Purple
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.